POLINOX non-woven unmounted grinding wheel PNG dia. 125x50 mm thread M14 A280 for fine grinding and finishing

Article no.: 4007220002667
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
Price for 2 Piece: 85.08 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel roller fabric, slit

Identification & Classification

Article number 4007220002667
Copy
EAN / GTIN 4007220002667
Copy
Manufacturer number 4007220002667
Copy
L-Number L51050 1751
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

POLINOX unmounted grinding wheels consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. The flap structure facilitates improved stock removal and achieves a coarser surface finish. The tool is designed for working on medium-sized surfaces with speed-adjustable angle grinders and fillet weld grinders, and can be mounted directly onto the drive system's spindle without the need for additional clamping devices.

Feature:

  • RPM, max.: 3800 RPM
  • RPM, optimum: 2300 RPM
  • Width, metric: 50 mm
  • Dia. hole: 0 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm
  • Dia. thread: M14
  • Grit size: 280

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Cool grinding and low thermal load on the workpiece.
  • The open structure and high flexibility of the non-woven material prevents tool clogging.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 10-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.
  • Applications: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matt finishing, brush matting and satin finishing); Surface work
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Note:

  • The maximum permitted peripheral speed is 32 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart