POLINOX non-woven unmounted grinding wheel PNG dia. 125x50 mm thread M14 A180 for fine grinding and finishing

Article no.: 4007220002650
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 4007220002650
EAN / GTIN 4007220002650
Manufacturer number 44642502
L-Number L51050 180

Description

Description:

POLINOX unmounted grinding wheels consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. The flap structure facilitates improved stock removal and achieves a coarser surface finish. The tool is designed for working on medium-sized surfaces with speed-adjustable angle grinders and fillet weld grinders, and can be mounted directly onto the drive system's spindle without the need for additional clamping devices.

Feature:

  • RPM, max.: 3800 RPM
  • RPM, optimum: 2300 RPM
  • Width, metric: 50 mm
  • Dia. hole: 0 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm
  • Dia. thread: M14
  • Grit size: 180

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Cool grinding and low thermal load on the workpiece.
  • The open structure and high flexibility of the non-woven material prevents tool clogging.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 10-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.
  • Applications: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matt finishing, brush matting and satin finishing); Surface work
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Note:

  • The maximum permitted peripheral speed is 32 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart