Tungsten carbide high-performance burr STEEL cylindrical ZYA dia. 16x25 mm shank dia. 6 mm for steel

Article no.: 4007220002360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220002360
    EAN / GTIN 4007220002360
    Manufacturer number 21102037
    L-Number L51140 475

    Description

    Description:

    With the innovative STEEL cut, PFERD has developed unique burrs for working with steel and cast steel. They feature tangibly increased aggressiveness and good guidance. They thus ensure safe and precise work. Thanks to their extremely high stock removal rate, burrs with the STEEL cut help users save considerable time when working, thus making them an economically efficient option. Cylindrical burr according to DIN 8032.

    Feature:

    • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 9000 RPM
    • RPM from, steels up to 1,200 N/mm²: 9000 RPM
    • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 15000 RPM
    • RPM to, steels up to 1,200 N/mm²: 15000 RPM
    • Cut: STEEL
    • Dia. external, metric: 16 mm
    • Dia. shank, metric: 6 mm
    • Length, cut: 25 mm
    • Length, total: 65 mm

    Advantage:

    • Up to 50 % higher stock removal rate when used on steel and cast steel in comparison to conventional cross-cut burrs.
    • Tangibly more aggressive, large chips and very good chip removal through the innovative tooth geometry.
    • Workpieces are protected through significantly lower thermal load.
    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

    Application:

    • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Case-hardened steels
      • Cast steel
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Tool steels
      • Materials that can be worked: Case-hardened steels; Cast steel; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels

    Note:

    • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart