Single-end spanner size 80mm L.645mm

Article no.: 40040800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40040800
EAN / GTIN 4018754018437
Manufacturer number 40040800
L-Number L60010 2467

Description

Description:

  • DIN 894 to 85 mm
  • Special steel, steel gray

Feature:

  • a: 22 mm
  • Length [mm): 645 mm
  • Weight: 2963 g
  • Width across flats [mm]: 80 mm
  • Width across flats 1 [mm]: 80 mm
  • Width mm (b): 162 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart