Single-end spanner size 70mm L.572mm

Article no.: 40040700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40040700
EAN / GTIN 4018754018413
Manufacturer number 40040700
L-Number L60010 1641

Description

Description:

  • DIN 894 to 85 mm
  • Special steel, steel gray

Feature:

  • a: 20 mm
  • Length [mm): 572 mm
  • Weight: 2035 g
  • Width across flats [mm]: 70 mm
  • Width across flats 1 [mm]: 70 mm
  • Width mm (b): 142 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart