Stretch Belt onesize

Article no.: 400400009900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification numbers & Classifications

Article number 400400009900onesize
EAN / GTIN 7330509188125
Manufacturer number 400400009900onesize
L-Number L00980 83

Description

Version:


Accessories
Adjustable length, Metal buckle with Blåkläder logo, Strong stretch material, Textile belt, Nickel free

Measurements
Length 130 cm, Width 40 mm

Description:

Stylish belt with stretch buckle in brushed steel. Length 130 cm, width 40 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart