Double-ended open-jaw spanners size 10 x 12mm L.170mm

Article no.: 40031012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 40031012
    EAN / GTIN 4018754017768
    Manufacturer number 40031012
    L-Number L60010 175

    Description

    Description:

    • Absolute flexural strength and high grip due to double T-profile in the middle area
    • Material concentration only at exposed points against risk of breakage
    • Extremely resilient yet very slim and lightweight
    • Tight tolerances in the key mouth against tilting and slipping
    • Premium mat, skin-friendly surface without sharp corners and edges
    • Chrome alloy steel, chrome-plated.
    • According to DIN 3110 and ISO 10102

    Feature:

    • a: 5,3 mm
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • b1: 23 mm
    • b2: 28 mm
    • Length [mm): 170 mm
    • Mouth position: 15 °
    • Weight: 51 g
    • Width across flats [mm]: 10 x 12 mm
    • Width across flats 1 [mm]: 10 mm
    • Width across flats 2 [mm]: 12 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart