Hand trolleys - 2-axle

Article no.: 4001V
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4001V
Copy
EAN / GTIN 4017976840017
Copy
Manufacturer number 4001V
Copy
L-Number L90070 207
Copy
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Made of profile steel and welded tubular steel, powder coated in brilliant blue RAL 5007. Platform made of waterproof plywood. Steering of centre pivot with pole and handle. Wheels with solid rubber tyres, hubs with roller bearings. Drawbar with safety handle with soft grip cover and automatic damped return to rest position. Automatic parking brake acting on the front wheels.

Feature:

Total load capacity (kg): 500
Usable surface length (mm): 1060
Usable surface width (mm): 600
Loading surface height (mm): 303
Overall length (mm): 1272
Total width (mm): 609
Total height (mm): 1192
Tyres: Solid rubber
Wheel size (mm): 250 x 60

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart