Hand carts

Article no.: 4001L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4001L
EAN / GTIN 4017976440019
Manufacturer number 4001L
L-Number L90070 406

Description

Version:

mounted

Description:

Made of tubular steel, welded and powder coated blue RAL 5007. Platform made of waterresistant plywood. Bogie steering with shaft and handle. Wheels with pneumatic tyres, hubs with roller bearings. Shaft with safety handle and with an automatic damped retraction in resting position. With automatic breaking system effective on the front wheels according to the European Standard EN 1757-3.

Feature:

Total load capacity (kg): 500
Length of usable platform (mm): 1060
Width of usable platform (mm): 600
Height of loading platform (mm): 308
Total length (mm): 1272
Total width (mm): 609
Total height (mm): 1192
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart