Classic screwdriver for Torx®-screws

Article no.: 400.5-50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 400.5-50
EAN / GTIN 7610733030798
Manufacturer number PB 400.5-50
L-Number L60060 1411

Description

Description:

  • Classic screwdrivers
  • for Torx®-screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 50 mm
  • Diameter: 3 mm
  • For metal screws M: 1.6 mm
  • Full length screwdriver: 123 mm
  • Profile: for Torx® screws
  • Torx® screw size: 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart