Extra-long combination wrench, 46 mm

Article no.: 40.46LA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40.46LA
EAN / GTIN 3148516623201
Manufacturer number 40.46LA
L-Number L60130 1315

Description

Description:

  • Extra long open-ended ring spanner for transmitting large torques with minimum effort
  • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Ring head bevelled at 15°
  • Fork head bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 46
  • B x B1 [mm]: 62.4 x 42.2
  • E [mm]: 12.3
  • E1 [mm]: 16.5
  • L [mm]: 680
  • [g]: 2435

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart