Extra-long combination wrench, 27 mm

Article no.: 40.27LA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 40.27LA
EAN / GTIN 3148516621948
Manufacturer number 40.27LA
L-Number L60130 49
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Extra long open-ended ring spanner for transmitting large torques with minimum effort
  • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Ring head bevelled at 15°
  • Fork head bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 27
  • B x B1 [mm]: 61.0 x 40.6
  • E [mm]: 11.9
  • E1 [mm]: 16.0
  • L [mm]: 433
  • [g]: 590

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart