Extra-long combination wrench, 24 mm

Article no.: 40.24LA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 40.24LA
    EAN / GTIN 3148516621788
    Manufacturer number 40.24LA
    L-Number L60130 3770

    Description

    Description:

    • Extra long open-ended ring spanner for transmitting large torques with minimum effort
    • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
    • Ring head bevelled at 15°
    • Fork head bevelled at 15°
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 24
    • W x B1 [mm]: 55.0 x 36.9
    • E [mm]: 10.7
    • E1 [mm]: 15.0
    • L [mm]: 394
    • [g]: 455

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart