Universal Grip Pliers galvanized 250 mm

Article no.: 40 04 250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 40 04 250
    EAN / GTIN 4003773002710
    Manufacturer number 40 04 250
    L-Number L70010 341

    Description

    Description:

    • hold round, profile and flat material securely
    • heavy duty model
    • with adjustment screw and release lever
    • one-hand operation
    • high clamping pressure due to toggle lever action

    Feature:

    • Clamping width round: 35mm
    • Clamping width square: 30mm
    • Clamping width hexagon: 32mm
    • galvanized

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart