Universal Grip Pliers galvanized 180 mm

Article no.: 40 04 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 40 04 180
EAN / GTIN 4003773022190
Manufacturer number 40 04 180
L-Number L70010 102

Description

Description:

  • hold round, profile and flat material securely
  • heavy duty model
  • with adjustment screw and release lever
  • one-hand operation
  • high clamping pressure due to toggle lever action

Feature:

  • Clamping width round: 35mm
  • Clamping width square: 25mm
  • Clamping width hexagon: 32mm
  • galvanized

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart