Adapter 1/4" for micro-bits 4 mm 4.0 mm

Article no.: 39964
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 39964
EAN / GTIN 4010995399641
Manufacturer number 39964
L-Number L60070 3244

Description

Description:

  • Application: Adapter 7103 with magnet allows MicroBits to be used in all normal bit holders for C6.3 Bits.
  • Bits: Reduced, over-tightened profile.
  • Standards: for bits DIN 3126, ISO 1173, shape C4
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 4
  • Internal hexagon (Inch): 1/4″
  • Overall length (mm): 25
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart