Bench grinding wheel 200x25x32 mm 89A60M5AV217 steel/hss

Article no.: 39540
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 39540
    EAN / GTIN 9003170395403
    Manufacturer number 39540
    L-Number L50140 408

    Description

    Description:

    This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packaging or can be reordered.

    Feature:

    • Form: 1 STRAIGHT GRINDING WHEEL
    • Specification : 89A 60 M5A V217
    • Dimension (D x T x H): 200 x 25 x 32 mm
    • Diameter: 200 mm
    • Thickness: 25 mm
    • Drill hole: 32 mm
    • Grain size: 60
    • Vs /max: 35 m/s
    • Material suitability: Steel;HSS
    • Tool for: Floorstanding grinder

    Advantage:

    • Cool grinding
    • Extremely smooth running
    • Stackable

    Application:

    • For grinding and sharpening temperature-sensitive steels and HSS tools

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart