Digital Tube Microm. Sph. Anvil/Spindle Inch/Metric, 0-1″, IP65

Article no.: 395-371-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Type of product External tube micrometer

Identification numbers & Classifications

Article number 395-371-30
EAN / GTIN 4946368689425
Manufacturer number 395-371-30
L-Number L40010 12492

Description

Description:

This Digimatic Tube Micrometer allows you to measure curved surfaces such as the wall thickness of tubes, bearings and rings.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 1
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.0001″
Limit value of measuring deviation J MPE: ±1.0E-4″.
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart