Bolt cutter Classic 750 mm, 30"

Article no.: 39378
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 39378
EAN / GTIN 4010995393786
Manufacturer number 39378
L-Number L60070 4373

Description

Description:

  • Application: Especially suited for cutting reinforcing steel mesh and Monier steel in the building trade
  • Application: For cutting cylindrical objects such as pins, wire, bolts and rivets, with a maximum hardness of 40 HRC
  • Design: Rugged and durable - inductive hardened blades to approx 60 HRC
  • Design: Convenient: adjustable via the excentric bolts
  • Design: Ergonomic: Precision tubular steel handles with rugged non-slip rubber grips
  • Design: Power - minimal effort when cutting due to the optimal geometry
  • Head shape: Bolted jaws, exchangeable
  • Material: Steel hard - jaws of hardened and tempered high-grade chrome molybdenum steel

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 9
  • Overall length (mm): 750
  • Overall length (Inch): 30″
  • Cutting force: 8
  • Hardened spring steel (mm): 9
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart