Bolt cutter Classic 450 mm, 18″.

Article no.: 39374
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 39374
EAN / GTIN 4010995393748
Manufacturer number 39374
L-Number L60070 3667

Description

Description:

  • Application: Especially suited for cutting reinforcing steel mesh and Monier steel in the building trade Application: For cutting cylindrical objects such as pins, wire, bolts and rivets, with a maximum hardness of 40 HRC Design: Rugged and durable - inductive hardened blades to approx 60 HRC Design: Convenient: adjustable via the excentric bolts Design: Ergonomic: Precision tubular steel handles with rugged non-slip rubber grips Design: Power - minimal effort when cutting due to the optimal geometry Head shape: Bolted jaws, exchangeable Material: Steel hard - jaws of hardened and tempered high-grade chrome molybdenum steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart