Electricians diagonal cutters, 140 mm

Article no.: 391A.16CPE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 391A.16CPE
EAN / GTIN 3662424076619
Manufacturer number 391A.16CPE
L-Number L60130 8669

Description

Description:

  • Slim head for difficult or narrow accesses (control cabinets, wiring work, etc.)
  • Cutting edges designed for smooth cutting of all types of wire: Piano wire, soft wires, modern materials, etc.
  • Large lever ratio and offset axis for minimum effort when cutting
  • Long life thanks to chrome-molybdenum-vanadium steel, with induction-hardened cutting edges
  • Ergonomic, chemical-resistant bi-material handles with: - Supportive return spring.- Ready-to-mount attachment point (the attachment point extends the nominal length by 10 mm)
  • Corrosion-protected, lacquered finish

Feature:

  • B [mm]: 19
  • B1 [mm]: 15
  • C [mm]: 21
  • D max [mm]: 1.6
  • E [mm]: 10
  • L [mm]: 165
  • L1 [mm]: 9
  • [g]: 190

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart