Bit Professional 90 mm TORX® Tamper Resistant (with hole) 1/4" E6,3 T15H

Article no.: 39189
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 39189
EAN / GTIN 4010995391898
Manufacturer number 39189
L-Number L60070 2720

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Increases your efficiency: Best rotation characteristics for stable fastening processes.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Increases your efficiency: Optimum access to low-lying screws thanks to extra-long 90 mm bits.
  • Drive: DIN 3126, ISO 1173, style E 6.3.
  • Application: For all types of screw applications in trade and industry.
  • Extra: Hole in the bit tip for TORX® Tamper Resistant security screws.
  • Material: High grade chrome-vanadium steel, through hardened.
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® Tamper Resistant 1: T15H
  • Overall length (mm): 90
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart