Face very hard round for soft-faced no-recoil hammer 30

Article no.: 39149
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 39149
EAN / GTIN 4010995391492
Manufacturer number 39149
L-Number L60070 4302

Description

Description:

  • Meets your requirements: White hammer head / very hard: e.g. for building and construction, mould construction, road construction, gardening and landscaping.
  • GS tested.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 30
  • Technical weight (g): 17.4
  • with battery / rechargeable battery: No
  • Material hardness: extremely hard (white)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart