Bit holder CentroFix Super Slim mechanically lockable 1/4" in box 66 mm

Article no.: 39134
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 39134
EAN / GTIN 4010995391348
Manufacturer number 39134
L-Number L60070 2818

Description

Description:

  • Increases your efficiency: Unlimited access to deep-set screws thanks to extreme slimline design.
  • Saves time: Automatic bit locking mechanism upon insertion.
  • Standards: for bits DIN 3126, ISO 1173, form C6.3 and E6.3
  • It's often difficult to reach screws with a bit in narrowly dimensioned blind holes. The mechanically lockable CentroFix SuperSlim bit holder guarantees optimum access, even to screws in cramped work spaces. Thanks to its outer diameter reduced by up to 30%, it effortlessly reaches low-lying screws compared to usual quick release holders. The bit holder is compatible with all bits with a 1/4″ C 6.3 and E 6.3 hex drive. The bit locks into place automatically when inserted (SelfLock). The bit is released for removal (EasyOut) when unlocked on the actuating sleeve. The bit holder also impresses due to its robust stainless steel sleeve and a strong Neodym magnet.
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Internal hexagon (Inch): 1/4″
  • Overall length (mm): 66
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart