L-keys TORX® titanium silver T15 x 136 mm

Article no.: 39112
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 39112
EAN / GTIN 4010995391126
Manufacturer number 39112

Description

Description:

  • Application: For all TORX® screw applications.
  • Blade: Chrome-vanadium steel, through-hardened, titanium silver.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (Inch): 9/64″
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T15
  • Durchmesser Sechskantklinge (Zoll): 9/64″
  • Overall length (mm): 136
  • Length Pin closing blade (short) (mm): 26
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart