L-keys TORX® titanium silver T6 x 80 mm

Article no.: 39107
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 39107
EAN / GTIN 4010995391072
Manufacturer number 39107

Description

Description:

  • Application: For all TORX® screw applications.
  • Blade: Chrome-vanadium steel, through-hardened, titanium silver.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (Inch): 1/16″
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T6
  • Overall length (mm): 80
  • Length Pin closing blade (short) (mm): 15
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart