Bit set FlipSelector Standard 25 mm Hex, 11-pcs., 1/4" C6,3 with belt clip

Article no.: 39059
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 39059
EAN / GTIN 4010995390594
Manufacturer number 39059
L-Number L60070 4323

Description

Description:

  • Standards: DIN ISO 2351-3
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 1.5 mm (04011)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 2.0 mm (01703)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 2.5 mm (01704)
  • 2x Bit Standard 25 mm Hexagon 1/4″ C6,3 3.0 mm (01705)
  • 2x Bit Standard 25 mm Hexagon 1/4″ C6,3 4.0 mm (01706)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 5.0 mm (01707)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 6.0 mm (01708)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 8.0 mm (01709)
  • 1x Bit holder magnetic 58 mm 1/4″ (01895)
  • 1x FlipSelector
  • 1x Belt clip

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart