Standard FlipSelector bit set, 25 mm Slotted, Phillips, Pozidriv, 14-pcs., 1/4" C 6.3 with belt clip

Article no.: 39049
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phase tester

Identification numbers & Classifications

Article number 39049
EAN / GTIN 4010995390495
Manufacturer number 39049

Description

Description:

  • Application: The bits and bit holder can be used in both machine and manual modes.
  • Wiha quality bit for universal application
  • Separate belt clip for easy handling of the bit box
  • With 12 bits, bit holder, and belt clip
  • Looking for the correct bit in the tool case is tedious and time consuming, especially when working on the move. The FlipSelector bit set from Wiha is ideally suited for maintaining structure and system. Including 12 high-quality 25 mm standard bits and the magnetic bit holder, the box ensures order at all times and in every place, providing the correct bit for all manual and machine screw connections. The magnetic 1/4″ universal bit holder with powerful Neodymium magnet securely and firmly holds the bits. In addition, the Wiha FlipSelector with a simple opening mechanism and a 180° swiveling clamping element allows the easy and convenient removal of the bits. The compact and handy FlipSelector can be simply carried in your pant pocket or attached to the work pants with the additional belt clip.
  • DIN 3126, ISO 1173 style C 6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 5.5 mm (01624)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 3x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ1 (01688)
  • 4x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ2 (01689)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ3 (01690)
  • 1x Bit holder magnetic 58 mm 1/4″ (01895)
  • 1x FlipSelector
  • 1x Belt clip

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart