Winter waistcoat M

Article no.: 389918459800M
plus VAT at the current rate Prices plus delivery costs
Size guide
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour dunkelgrau
Unisex size M
Type of product Quilted waistcoat

Identification numbers & Classifications

Article number 389918459800M
EAN / GTIN 7330509508176
Manufacturer number 389918459800M
L-Number L00980 4719

Description

Version:


Main material
65% polyester, 35% cotton, plain, 166g/m²

Finish
Extended back

Pockets
Inner pockets with telephone pocket
Front pockets with zipper

Lining
Quilt lining, Flannel lining

Details
Inside of collar in contrasting colour
Reinforced shoulder sections
Blåkläder embroidery back
Removable and adjustable hood with warm lining

Front closure
One-way plastic zipper

Reinforcement
Reinforced shoulders

Functionality
Lined

Description:

Thermal-lined winter waistcoat to keep you warm in colder weather. The waistcoat is made from a lightweight material and has CORDURA® Denim reinforcements on the shoulders and a front zipper. It has a detachable and adjustable thermal-lined hood. The front pockets are zipped and the inside pockets even include a mobile phone pocket. The winter waistcoat has a long back to keep out the cold.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart