BiCut® Classic high-performance diagonal cutters with DynamicJoint® Switchable 200 mm, 8"

Article no.: 38981
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 38981
EAN / GTIN 4010995389819
Manufacturer number 38981
L-Number L60070 3692

Description

Description:

  • Increases your efficiency: Two pliers in one - 200 % power at the touch of a button, available at any time.
  • Protects your health: Requires less force and reduces pressure on the wrists.
  • Application: For cutting various materials from soft to extremely hard, such as cables, nails, screws, bolts, wire cable, spring wire, chains, etc.
  • Head shape: Semi-circular.
  • Material: Hard as steel - Drop forged of high-quality C70 steel.
  • Based on DIN ISO 5749.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 3
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Cutting force: 21
  • Hard wire (mm): 3.5
  • Hardened spring steel (mm): 3
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart