Interchangeable electric blade TORX® for torque screwdriver with T-handle electric T40 x 136 mm

Article no.: 38936
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 38936
EAN / GTIN 4010995389369
Manufacturer number 38936

Description

Description:

  • Increases your efficiency: Extensive interchangeable blade system saves you space.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slim interchangeable blades ensure unlimited and fully-insulated access to low-lying screws.
  • Application: In combination with the Wiha torque screwdriver with T-handle TorqueVario®-S T electric, it is ideal for controlled fastening of predefined torques for tasks such as industrial assembly work.
  • Safety is the top priority when users are working on live parts. In combination with the insulated Wiha torque screwdriver T-handle TorqueVario®-S electric, the interchangeable blade electric enables controlled fastening and loosening of screws. The insulated interchangeable blade is subject to individual piece testing as per the international IEC 60900 standard, thus ensuring safe work on live parts up to 1,000 V AC.
  • Only compatible with Wiha torque screwdriver with T-handle TorqueVario®-S T electric
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T40
  • Torque value max (Nm): 20
  • Overall length (mm): 136
  • Visible blade length (mm): 35
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart