Digital Sheet Metal Micrometer IP65 Inch/Metric, 0-1″, Spherical Anvil/Spindle

Article no.: 389-371-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 65
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 389-371-30
    EAN / GTIN 4946368689289
    Manufacturer number 389-371-30
    L-Number L40010 13103

    Description

    Description:

    This Digimatic Sheet Metal Micrometer is designed with a deep frame, for measuring the thickness of sheet material.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 1
    Digit step value: 0,00005″/0,001 mm
    Accuracy: 0.0002″
    Limit value of the measurement deviation J MPE: ±2.0E-4″
    Scale: scale sleeve satin chrome-plated, Ø 18 mm
    Display: LCD, digit height 7.5 mm
    Measuring force: 3-8
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, adjusting key, 1x battery/ 2x batteries (389-514)
    Power supply: 1x battery SR-44
    Battery life: Approx. 2.4 years, Approx. 1.8 years (389-514)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart