Digital Sheet Metal Micrometer IP65 Inch/Metric, 0-1″, Flat Anvil/Spindle

Article no.: 389-351-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Type of product External tube micrometer

Identification numbers & Classifications

Article number 389-351-30
EAN / GTIN 4946368689203
Manufacturer number 389-351-30
L-Number L40010 11719

Description

Description:

This Digimatic Sheet Metal Micrometer is designed with a deep frame, for measuring the thickness of sheet material.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 1
Digit step value: 0,00005″/0,001 mm
Accuracy: 0.0002″
Limit value of the measurement deviation J MPE: ±2.0E-4″
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 3-8
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, adjusting key, 1x battery/ 2x batteries (389-514)
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years, Approx. 1.8 years (389-514)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart