Industrial electric needle nose pliers with cutting edge curved shape, approx. 40° 200 mm, 8"

Article no.: 38859
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 38859
EAN / GTIN 4010995388591
Manufacturer number 38859
L-Number L60070 4346

Description

Description:

  • Application: Gripping and holding as well as cutting soft and hard wires and cables. Preferred choice in the electrical sectors.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Design: With multi-polished head.
  • Design: Extra long cutting edge for flat and round cables.
  • Design: Gripping surfaces partially serrated in parts.
  • Design: Cutting edges additionally induction hardened to approx. 64 HRC.
  • Head shape: Angled, approx. 40°.
  • Standards: Manufactured acc. to IEC 60900.
  • Material: High quality C 70 tool steel, tempered.
  • DIN ISO 5745.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 1.6
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Cutting force: 17
  • Medium-hard wire (mm): 2.8
  • Hard wire (mm): 2
  • Hardened spring steel (mm): 1.6
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart