Industrial electric combination pliers with DynamicJoint® and OptiGrip with extra long cutting edge 180 mm, 7"

Article no.: 38855
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 38855
EAN / GTIN 4010995388553
Manufacturer number 38855
L-Number L60070 3476

Description

Description:

  • Application: General purpose pliers for gripping and holding as well as cutting soft and hard wires and cables.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Standards: Manufactured acc. to IEC 60900.
  • DIN ISO 5746.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 1.8
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Cutting force: 16
  • Medium-hard wire (mm): 3.4
  • Hard wire (mm): 2.2
  • Hardened spring steel (mm): 1.8
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart