Installation pliers TriCut Classic 170 mm, 7"

Article no.: 38854
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 38854
EAN / GTIN 4010995388546
Manufacturer number 38854

Description

Description:

  • Application: Diagonal cutters for cutting soft and hard wires, as well as cables such as NYM lines 3x1.52 - 5x2.52 (Ø 8,0 - 13,0 mm)
  • Application: Flush stripping of round and damp-proof cable and stripping of conductors, even in hard-to-reach areas, e.g. in junction boxes and distribution boxes.
  • Material: High quality C 70 tool steel, tempered.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 1.6
  • Overall length (mm): 170
  • Overall length (Inch): 7″
  • Cutting force: 13
  • Soft wire (mm): 4
  • Medium-hard wire (mm): 2.5
  • Hard wire (mm): 1.6
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart