Interchangeable blade TORX® for torque screwdriver with key handle 75 mm

Article no.: 38809
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 38809
EAN / GTIN 4010995388096
Manufacturer number 38809
L-Number L60070 3140

Description

Description:

  • Application: For controlled fastening with the pre-set torque.
  • Extra: Very slim blade diameter for hard-to-reach screws.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T9
  • Torque value max (Nm): 2.5
  • Diameter Hex blade (mm): 4
  • Overall length (mm): 75
  • Visible blade length (mm): 20
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart