Interchangeable blade Hexagon for torque screwdriver with key handle 2.5 mm x 75 mm

Article no.: 38803
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 38803
EAN / GTIN 4010995388034
Manufacturer number 38803
L-Number L60070 2857

Description

Description:

  • Application: For controlled fastening with the pre-set torque.
  • Extra: Very slim blade diameter for hard-to-reach screws.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 2.5
  • Torque value max (Nm): 3.8
  • Diameter Hex blade (mm): 4
  • Overall length (mm): 75
  • Visible blade length (mm): 20
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart