High vis waistcoat 4XL

Article no.: 3870190033004XL
plus VAT at the current rate Prices plus delivery costs
Size guide
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Unisex size 4XL
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 3870190033004XL
EAN / GTIN 7330509515952
Manufacturer number 3870190033004XL

Description

Version:


Main material
70% polyester, 30% cotton, twill, water repellent finish, 230g/m²

Finish
Extended back, Adjustable hem with drawstring

Pockets
Chest pocket with zipper
Inner telephone pocket
Front pockets with zipper
Kangaroo pocket in back for gloves etc

Lining
Pile lining

Functionality
Water and grime-repellent outer fabric

Details
High collar
D-ring

Reflex
65 mm wide reflective tape, Reflective tape on shoulders and body

Front closure
Robust hidden one-way plastic zipper, Wind flap with hook-and-loop

Description:

Warm and comfortable high-visibility waistcoat with pile lining suitable for several professions that can be used all year round. The waistcoat shell is water and dirt repellent and has a concealed, sturdy one-way zipper. It has several practical zipped pockets and a kangaroo pocket on the back for gloves and the like. For additional comfort, it has a long back and a drawstring hem.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification A

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart