Bit set Professional 50 mm TORX® (T25), 2-pcs. in box, 1/4" E6,3

Article no.: 38687
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 38687
EAN / GTIN 4010995386870
Manufacturer number 38687
L-Number L60070 4281

Description

Description:

  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 2x Bit Professional 50 mm TORX® 1/4″ E6,3 T25 (32309)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart