Bit set Professional 50 mm Pozidriv (PZ2), 2-pcs. 1/4" E6,3 in box

Article no.: 38680
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 38680
EAN / GTIN 4010995386801
Manufacturer number 38680
L-Number L60070 4023

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Increases your efficiency: Best rotation characteristics for stable fastening processes.
  • Drive: DIN 3126, ISO 1173, style E 6.3.
  • Application: For all types of screw applications in trade and industry.
  • Extra: Overlength bits available in lengths of 50, 70, 90, 110, 127 and 150 mm.
  • Extra: Easily identifiable content with large symbols.
  • Standards: DIN ISO 8764-1
  • Packaging: Plastic box, reusable and dust repellent.
  • Material: High grade chrome-vanadium steel, through hardened.
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 2x Bit Professional 50 mm Pozidriv 1/4″ E6,3 PZ2 (33707)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart