Bit set Standard 25 mm Internal square 1/4" in box 2-pcs.

Article no.: 38660
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 38660
EAN / GTIN 4010995386603
Manufacturer number 38660

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Drive: DIN 3120, ISO 1174, style A 6.3 + A 10.
  • Drive: DIN 3126, ISO 1173, style C 6.3.
  • Application: For all types of screw applications in trade and industry.
  • Bits: Reduced, over-tightened profile.
  • Extra: A tapered tip allows for easy insertion of the bit into the screw.
  • Extra: Easily identifiable content with large symbols.
  • Packaging: Plastic box, reusable and dust repellent.
  • Material: High grade chrome-vanadium steel, through hardened.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 2x Bit Standard 25 mm Internal square 1/4″ C6,3 #3 (06636)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart