Vest warm-lined Women Black/Hi-vis yellow L

Article no.: 386420309933L
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / gelb
Unisex size L
Type of product Waistcoat

Identification numbers & Classifications

Article number 386420309933L
EAN / GTIN 7330509818503
Manufacturer number 386420309933L

Description

Version:


Main material
100% polyamide, dobby, water repellent, 52 g/m²

Finish
Elastic bottom

Pockets
Front pockets with zipper

Details
Good surface for transfer

Front closure
Two-way plastic zipper, Inner wind flap

Functionality
Warm lined torso front and back, Side panels in stretch material

Description:

  • Quilted vest with women's fit from Blåkläder's Unite collection
  • Has a two-way zip and is warmly lined on both torso and back
  • The sides and shoulder areas of the vest are in knitted polyester, which contributes to the garment's excellent mobility and comfort
  • Good unquilted profiling surfaces
  • Also available in men's model 3863

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart