Torque screwdriver with key handle TorqueFix® Key permanently pre-set torque limit 2.0 Nm

Article no.: 38557
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 38557
EAN / GTIN 4010995385576
Manufacturer number 38557
L-Number L60070 3758

Description

Description:

  • Application: For controlled fastening with the pre-set torque.
  • Application: Loosening torque approx. +30% over torque.
  • Extra: Delivered in practical plastic box.
  • Extra: Incl. works inspection protocol.
  • DIN EN ISO 6789.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 4
  • Torque value fixed (Nm): 2
  • Tolerance (%): 6
  • Handle width (T-handle) (mm): 50
  • Torque T-handle length (mm): 68
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart