Windproof Fleece vest Black L

Article no.: 385525249900L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size L
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 385525249900L
EAN / GTIN 7330509485415
Manufacturer number 385525249900L
L-Number L00980 4721

Description

Version:


Main material
100% polyester, 3-layer fleece, laminated, waterproof, windproof, breathable, 280 g/m²

Finish
Adjustable hem with drawstring

Pockets
Chest pocket with zipper
Front pockets with zipper and two inner pockets

Details
Fleece lined collar
D-ring

Functionality
Breathable windproof material

Reflex
Reflective details

Front closure
Robust hidden one-way plastic zipper

Reinforcement
CORDURA® reinforced collar, shoulders, hem and wind flap

Description:

  • Fleece vest in windproof material with breathable function
  • The vest has front pockets, inner pockets and has CORDURA®-reinforcement on the shoulders and lower part for extra durability
  • Equipped with reflex details for higher visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart