Ladies softshell gilet XXXL

Article no.: 385125168699XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Unisex size 3XL
Type of product Waistcoat

Identification numbers & Classifications

Article number 385125168699XXXL
EAN / GTIN 7330509647653
Manufacturer number 385125168699XXXL

Description

Version:


Main material
100% polyester, 2-layer, softshell, bonded, water repellent 255/m²

Finish
Extended back

Pockets
Inner pockets
Pen pockets
Front pockets with zipper

Functionality
Stretch panel in back
Women's cut, Tapered waistline

Details
Fleece lined collar

Front closure
Front zipper fitted with small fleece-lined flap

Description:

An attractive and flexible softshell garment designed for women, ideal as an top layer when you need to stay warm but still want to move around freely. The stretch panels in the back provide good ventilation, comfort and flexibility. The material is wind-resistant and the fleece liner in the collar is soft and comfortable against the skin.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart