Ladies softshell gilet XL

Article no.: 385125168699XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Unisex size XL
    Type of product Waistcoat

    Identification numbers & Classifications

    Article number 385125168699XL
    EAN / GTIN 7330509647622
    Manufacturer number 385125168699XL

    Description

    Version:


    Main material
    100% polyester, 2-layer, softshell, bonded, water repellent 255/m²

    Finish
    Extended back

    Pockets
    Inner pockets
    Pen pockets
    Front pockets with zipper

    Functionality
    Stretch panel in back
    Women's cut, Tapered waistline

    Details
    Fleece lined collar

    Front closure
    Front zipper fitted with small fleece-lined flap

    Description:

    An attractive and flexible softshell garment designed for women, ideal as an top layer when you need to stay warm but still want to move around freely. The stretch panels in the back provide good ventilation, comfort and flexibility. The material is wind-resistant and the fleece liner in the collar is soft and comfortable against the skin.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart