Softshell Gilet XXXL

Article no.: 385025169933XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / gelb
Unisex size 3XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 385025169933XXXL
EAN / GTIN 7330509537794
Manufacturer number 385025169933XXXL

Description

Ejecución:


Material principal
100% poliéster, 2 capas, softshell, bonded, repelente al agua 255/m²

Acabado
Espalda extendida

Bolsillos
Bolsillos interiores
Bolsillos para bolígrafo
Bolsillos delanteros con cremallera

Funcionalidad
Panel elástico en la espalda

Detalles
Cuello forrado de forro polar

Cierre delantero
Cremallera de plástico unidireccional, Cremallera frontal provista de una pequeña solapa forrada de forro polar

Descripción:

  • Ligero softshell bicolor confeccionado en material resistente al viento y muy transpirable
  • El panel trasero elástico permite una mayor amplitud de movimientos y una mejor ventilación
  • Para un confort óptimo, el chaleco cuenta con un panel trasero extendido, cuello forrado en forro polar y dobladillo ajustable
  • Adecuado para entornos de trabajo frescos y en interiores

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart