Softshell Gilet S

Article no.: 385025164599S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour olivgrün / schwarz
    Unisex size S
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number 385025164599S
    EAN / GTIN 7330509537510
    Manufacturer number 385025164599S

    Description

    Version:


    Main material
    100% polyester, 2-layer, softshell, bonded, water repellent 255/m²

    Finish
    Extended back

    Pockets
    Inner pockets
    Pen pockets
    Front pockets with zipper

    Functionality
    Stretch panel in back

    Details
    Fleece lined collar

    Front closure
    One-way plastic zipper, Front zipper fitted with small fleece-lined flap

    Description:

    Lightweight, two-tone softshell made from wind-resistant, highly breathable material. The stretch back panel allows for a greater range of movement and improved ventilation. For optimal comfort, the gilet has an extended back panel, fleece-lined collar and adjustable hem. Suitable for cool, indoor working environments.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart