Water ring pump WR1

Article no.: 385025 WR1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 463 mm
    Width 432 mm
    Height 602 mm
    Suction power 25 m3/h
    Motor voltage 400 V
    Motor power 0.83 kW
    Weight 45.5 kg
    Type of product Vacuum creator

    Identification numbers & Classifications

    Article number 385025 WR1
    EAN / GTIN 2050001785244
    Manufacturer number 93801

    Description

    Version:

    • Cooling lubricant is fed to the operating medium circuit of the water ring pump.
    • Surplus liquid is returned to the machine tool.
    • No additional liquid separator necessary.

    Application:

    Operation of vacuum clamping plates and systems.

    Supplied with:

    2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart